TURCK BANNER SRL - TUK100004587 RI360P1-QR20-LI2X2-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101501575
Artikelnummer
TUK100004587
Herstellernummer
100004587
Hersteller
TUK
Miniature Encoder, With Analog Output, Premium Line, Rectangular, plastic, Compact and robust housing, Versatile mounting possibilities, Positioning element P1-RI-QR20 included in delivery, High protection class IP68/IP69K, Protection against salt spray,Measuring range displayed via LED, Immune to electromagnetic interference, 0.09? resolution, 3?wire, 15?30 VDC, Analog output 4?20 mA, Output 22 mA (typ.) where there is no RLC coupling, M12 ? 1 male connector, 4-pin


