Startseite

TURCK BANNER SRL - TUK100004404 LI200P1-Q17LM1-LIU5X2-0.3-RS5/3GD - 100004404

KopierenKopieren
TURCK BANNER SRL - TUK100004404 LI200P1-Q17LM1-LIU5X2-0.3-RS5/3GD

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101498929

Artikelnummer

TUK100004404

Herstellernummer

100004404

Hersteller

TUK

Inductive Linear Position Sensor, 3GD, Zone 2 (22), Measuring range 200 mm, Cable length 0.3 m, Rectangular, plastic, Many mounting possibilities, Positioning element P1-Li-QR14/Q17L, mounting aids M1.1-Q17L and M1.2-Q17L included in delivery, LED indicates measuring range, Immune to electromagnetic interference, Extremely short blind zones, Resolution, 12-bit, 4?wire, 15?30 VDC, Analog output, Programmable measuring range, 0?10 V and 4?20 mA, Cable with male end M12 x 1, ATEX category II 3 G, Ex zone 2,ATEX category II 3 D, Ex zone 22