TURCK BANNER SRL - TUK100004251 TBEN-LL-8DIP-8DOP - 100004251

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101496772
Artikelnummer
TUK100004251
Herstellernummer
100004251
Hersteller
TUK
Compact multiprotocol I/O module for Ethernet, 8 Digital PNP Inputs and 8 Digital PNP 2 A Outputs, , PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, 2 ? M12, 4-pin, D-coded, Ethernet fieldbus connection, PROFINET S2 system redundancy, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, M12, 5-pin, L-coded male connector for power supply, Galvanically isolated voltage groups support passive safety, Input diagnostics per port, Max. 2 A per output, Output diagnostics per channel, Programmable ARGEE


