Startseite

TURCK BANNER SRL - TUK100003910 TBEN-LL-8IOL - 100003910

KopierenKopieren
TURCK BANNER SRL - TUK100003910 TBEN-LL-8IOL

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101667905

Artikelnummer

TUK100003910

Herstellernummer

100003910

Hersteller

TUK

Compact multiprotocol I/O module for Ethernet, 8 IO-Link Master Channels, 4 Universal Digital PNP Channels, 2 A, Channel Diagnostics, PROFINET device, EtherNet/IP device or Modbus TCP slave, Integrated Ethernet switch, Supports 10 Mbps/100 Mbps, 2 ? M12,4-pin, D-coded, Ethernet fieldbus connection, PROFINET S2 system redundancy, Glass fiber reinforced housing, Shock and vibration tested, Fully potted module electronics, Protection classes IP65, IP67, IP69K, M12, 5-pin, L-coded male connector for power supply, Galvanically isolated voltage groups support passive safety, ATEX Zone 2/22, M12 ports for IO-Link master, 5-pin, IO-Link master port class A and port class B, IO-Link Protocol 1.1, Programmable ARGEE