TURCK BANNER SRL - TUK100002505 RU200-CP40-LIU2P8X2T/S968

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101463798
Artikelnummer
TUK100002505
Herstellernummer
100002505
Hersteller
TUK
Ultrasonic Sensor, Diffuse Mode Sensor, Separate transducers for transmitter and receiver, Rectangular housing 40 x 40 x 166 mm, Connection via screw terminals, Terminal chamber for M20 x 1.5 cable gland, Teach range adjustable via button, 1x switching output, PNP, NO/NC programmable, 1x analog output, 4?20 mA/0?10 V, Inverted behavior for 0 V echo loss, Blind zone: 5 cm, Range: 200 cm, Resolution: 1 mm, Sonic cone angle: 60?, Max. range: 2000 mm