TURCK BANNER SRL - TUK100001934 LI300P0-Q25LM0-ELIU5X3-H1151 - 100001934

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4047101454598
Artikelnummer
TUK100001934
Herstellernummer
100001934
Hersteller
TUK
Inductive Linear Position Sensor, Measuring range 300 mm, Rectangular, aluminium / plastic, Versatile mounting possibilities, Measuring range displayed via LED, Immune to electromagnetic interference, Extremely short blind zones, Resolution, 16-bit, 4-wire, 15?30 VDC, Analog output, Programmable measuring range, 0?10 V and 4?20 mA, improved machine safety possible through redundancy, M12 ? 1 connector, 5-pin