Startseite

TURCK BANNER SRL - TUK100001815 RI60P2-QR20-LU4X2-0.15-DT04-3P - 100001815

KopierenKopieren
TURCK BANNER SRL - TUK100001815 RI60P2-QR20-LU4X2-0.15-DT04-3P

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101453539

Artikelnummer

TUK100001815

Herstellernummer

100001815

Hersteller

TUK

Miniature Encoder, With Analog Output, Premium Line, Rectangular, plastic, Compact, rugged housing, Many mounting possibilities, 3-wire, 8?30 VDC, Analog output 0.5?4.5 V, Output 5 V (typ.) where there is no RLC coupling, Cable length 0.22 m, For vehicleboard nets, 12 V and 24 V, Increased interference immunity 100 V/m following the e1 type approval, Protection against conducted interference acc. to DIN ISO 7637-2 (SAE J 113-11), Extended temperature range, High protection class IP68/IP69K, Protection against salt spray and rapid temperature changes, Measuring range displayed via LED, Immune to electromagnetic interference, Resolution: 0.09?