Startseite

TURCK BANNER SRL - TUK100000770 NI10U-M12E-VP6X 12M - 100000770

KopierenKopieren
TURCK BANNER SRL - TUK100000770 NI10U-M12E-VP6X 12M

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101442847

Artikelnummer

TUK100000770

Herstellernummer

100000770

Hersteller

TUK

Inductive Sensor, With Extended Switching Distance, Rated switching distance 10 mm, Cable length 12 m, Non-flush, M12 ? 1 threaded barrel, Long version, Chrome-plated brass, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Large switching distance, Integrated protection against predamping, Little metal-free spaces, DC 4-wire, 10?30 VDC, Changeover contact, PNP output, Cable connection