Startseite

TURCK BANNER SRL - TUK100000201 RI360P1-QR20-LU4X2-H1141 - 100000201

KopierenKopieren
TURCK BANNER SRL - TUK100000201 RI360P1-QR20-LU4X2-H1141

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4047101435481

Artikelnummer

TUK100000201

Herstellernummer

100000201

Hersteller

TUK

Miniature Encoder, With Analog Output, Premium Line, Rectangular, plastic, Compact and robust housing, Versatile mounting possibilities, Positioning element P1-RI-QR20 included in delivery, For vehicle board nets, 12 V and 24 V, Increased interference immunity 100 V/m following the e1 type approval, Protection against conducted interference acc. to DIN ISO 7637-2 (SAE J 113-11), Extended temperature range, High protection class IP68/IP69K, Protection against salt spray and rapid temperature changes, Measuring range displayed via LED, Immune to electromagnetic interference, Resolution: 0.09?, , 3?wire, 8?30 VDC, Analog output 0.5?4.5 V, Output 5 V (typ.) where there is no RLC coupling