Startseite

TRADEFORCE - TDM0006940011 TORCIA LED 500LM - BLUETOOTH SPEAKER - 0006940011

KopierenKopieren
TRADEFORCE - TDM0006940011 TORCIA LED 500LM - BLUETOOTH SPEAKER

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7630268418366

Artikelnummer

TDM0006940011

Herstellernummer

0006940011

Hersteller

TDM

"-Battery: 3.7V 3000mAh -Modes: COB low - COB high - Samsung LED ON - OFF 1.Long press the Bluetooth switch to enter the Bluetooth docking mode, and the Bluetooth indicator will blink. 2.When an electronic device is successfully connected to the product, the Bluetooth indicator will be on for a long time. 3.When the pairing between the electronic product and the product is cancelled, the Bluetooth indicator will automatically turn to blink, and then the product can be paired with a new electronic device. Automatically disconnect the Bluetooth connection, and the product automatically shuts down. -Max output: 500 Lumens -Run time: 3h (COB) -Recharging time: 4.5h (USB charging port) -Bluetooth speaker -Bluetooth signal distance: 8 meters -USB-C port + 1pc cable included -USB output: 5V 1A -Magnet & hook on back, power indicator -IPX4, IK07"