SIEMENS - SIE6GT28102HC05 SIMATIC RF645T, TRANSPONDER ON METAL - 6GT28102HC05

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Max. Reichweite - 6 mm
Speicherart - EEPROM
Breite - 36 mm
Höhe - 12.5 mm
Tiefe - 52 mm
Packung
20 ST
EAN
4034106025724
Artikelnummer
SIE6GT28102HC05
Herstellernummer
6GT28102HC05
Hersteller
SIE
Max. Reichweite:
6 mm
Speicherart:
EEPROM
Breite:
36 mm
Höhe:
12.5 mm
Tiefe:
52 mm
Gewicht:
25 g
Farbe:
schwarz
- Dimensions: 52 x 36 x 12.5 mm
- Compliance: ISO 18000-63
- EPC Class 1 Gen 2 frequency: 860 ... 928 MHz
- Chip type: NXP UCODE 7Xm
- EPC: 448 bit
- Additional memory: 2048 bit
- Minimum order quantity: 20 pieces
- Robust design ensures durability in industrial environments.
- High-frequency range enhances readability over longer distances.
- Compatibility with standard protocols facilitates seamless integration into existing systems.
- Additional memory allows for enhanced data storage capabilities.
Simatic rf645t container tag
The SIMATIC RF645T Container tag is designed for efficient identification and tracking of containers in various industrial applications.
Dettagli tecnici:
Vantaggi per i clienti:
Ein SIEMENS Produkt
Entdecken Sie die SIEMENS-Serie


