Startseite

SIEMENS - SIE6ES76555PX111XX0 SIMATIC CFU PA BUNDLE - 6ES76555PX111XX0

KopierenKopieren
SIEMENS - SIE6ES76555PX111XX0 SIMATIC CFU PA BUNDLE

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

256 kg CO₂-Äquivalent

Lieferantenerklärung

EAN

4047622579541

Artikelnummer

SIE6ES76555PX111XX0

Herstellernummer

6ES76555PX111XX0

Hersteller

SIE

    Simatic Compact Field Unit PA Edition

    SIMATIC Compact Field Unit PA Edition è progettato per applicazioni in ambienti industriali, con 16 canali I/O altamente configurabili e compatibilità PROFINET.

    Dettagli tecnici:

    • 16x I/O channels (8x PROFIBUS PA and 8x freely configurable DIQ)
    • DI DC 24V; DQ DC 24V 0,5A; Counter functionalities
    • Installation up to Ex zone 2
    • Channel diagnostics
    • PROFINET interface
    • BusAdapter for PROFINET Configuration in Run (CiR)
    • Media redundancy (MRP)
    • System redundancy for PROFINET (S2)
    • Temperature range: -40...+70°C
    • Conformal coating
    • Mounting on 35 mm DIN rail

    Vantaggi per i clienti:

    • High configurability to adapt to various application needs.
    • Robust design suitable for harsh industrial environments.
    • Reliable operation with diagnostics and redundancy features.
    • Easier integration with existing PROFINET networks.
    • Flexible mounting options for simplified installation.

Ein SIEMENS Produkt

Entdecken Sie die SIEMENS-Serie