Startseite

SCHNEIDER ELECTRIC - SNREVA1RFKES THALASSA PLS KIT IP66 X EV PRO AC METAL - EVA1RFKES

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Art des Zubehörs/Ersatzteils - sonstige

  • Zubehör - ja

  • Ersatzteil - nein

Packung

  • 1 ST

Produktserien

Colonnine Ricarica

EAN

3606482455634

Artikelnummer

SNREVA1RFKES

Herstellernummer

EVA1RFKES

Hersteller

SNR

Art des Zubehörs/Ersatzteils:

sonstige

Zubehör:

ja

Ersatzteil:

nein

This EVlink Pro AC Metal accessory is an enclosure used to install protection devices inside the metallic enclosure. Depending on the protection chosen to be embedded into the EVlink Pro AC Metal enclosure, the installation of a Thalassa enclosure in themetallic kit may be necessary. The IP degree of protection is IP66. It can be used with single-phase or three-phase devices. The enclosure is equipped with 1 Telequick mounting plate, 2 DIN rails with a length of 240mm and 4 fixing brackets. The cables can enter via 2 M32 cable glands and 1 M12 one. The cable cross section id 25mm² up to 35mm². Its dimensions are (W) 270mm x (H) 360mm x (D) 180mm. Its product weight is 3.4kg. The IK degree of protection is IK09. The ambiant air temperature for operation is comprised between -30°C to 70°C.