Startseite

SCHNEIDER ELECTRIC - SNRABE7P16T210 Klemmenblock f. steckb. Relais ABE7, 16 - ABE7P16T210

KopierenKopieren
SCHNEIDER ELECTRIC - SNRABE7P16T210 Klemmenblock f. steckb. Relais ABE7, 16

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Art des elektrischen Zubehörs - sonstige

  • Art des mechanischen Zubehörs - sonstige

Packung

  • 1 ST

Produktserien

Industry

EAN

3389110644531

Artikelnummer

SNRABE7P16T210

Herstellernummer

ABE7P16T210

Hersteller

SNR

Art des elektrischen Zubehörs:

sonstige

Art des mechanischen Zubehörs:

sonstige

This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This sub-base for plug-in relay, provides 16 channels. This product enables rapid connection of I/O modules. It is a relay sub base with a supply voltage of 19V to 30V DC and a maximum supply current of 1A. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. It weighs 0.615kg. It is suitable for all types of industrial applications. This product iscertified by GL, CSA, DNV, BV, LROS and UL. This sub-base is suitable for use with ABR7S2, ABS7SA2, ABS7SC2 and ABE7ACC20 connection sub-base accessory. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.