Startseite

PEPPERL+FUCHS FA ITA - PEP70140695-100001 VIM32PL-E1AC8-0RE-IO-1V1401

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP70140695-100001 VIM32PL-E1AC8-0RE-IO-1V1401

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000004815479

Artikelnummer

PEP70140695-100001

Herstellernummer

70140695-100001

Hersteller

PEP

Vibration sensor with IO-Link and programmable switching output or analog current output, Series: Performance Line, Measured variable: Vibration velocity
Vibration acceleration
Temperature, Vibration acceleration: 0 ... 10 g rms, Interface type:IO-Link (via C/Q = Pin 4), Device profile: Identification and Diagnosis - I&D, Output type: C/Q - Pin 4 in SIO mode (switching signal of the measured variable is programmable)