PEPPERL+FUCHS FA ITA - PEP70140280 VOC10M-F256-B12-V1D-CR03
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Ausführung der Schnittstelle - Ethernet
Schutzart (IP) - IP65
Funkstandard Bluetooth - nein
Packung
1 ST
EAN
2000004837631
Artikelnummer
PEP70140280
Herstellernummer
70140280
Hersteller
PEP
Ausführung der Schnittstelle:
Ethernet
Schutzart (IP):
IP65
Funkstandard Bluetooth:
nein
Event camera for recording video sequences with Livestream function;
mounting distance: 0.05 m to infinite;
internal video ring buffer with a pre-run buffer for recording an event up to 60 seconds before and after a trigger event;
trigger video/image capture via UDP, HTTP REST API, or a digital hardware input
mounting distance: 0.05 m to infinite;
internal video ring buffer with a pre-run buffer for recording an event up to 60 seconds before and after a trigger event;
trigger video/image capture via UDP, HTTP REST API, or a digital hardware input


