Startseite

PEPPERL+FUCHS FA ITA - PEP70133073 NJ15-30GKK-N - 70133073

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP70133073 NJ15-30GKK-N

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000003374458

Artikelnummer

PEP70133073

Herstellernummer

70133073

Hersteller

PEP

Extended temperature range, Switching function: Normally closed (NC), Output type: NAMUR, Installation: non-flush, Output type: 2-wire, Thread mold: M30, Construction type: Cylindrical, thread, Series: Cylindrical type, Safety Integrity Level (SIL): SIL 2, Type of voltage: DC, Equipment protection level Gb: IECEx PTB 11.0037X, Equipment protection level Da: IECEx PTB 11.0037X, Equipment protection level Mb: IECEx PTB 11.0037X, Equipment protection level Gb: PTB 00 ATEX 2048 X