PEPPERL+FUCHS FA ITA - PEP326161-0034 NBB2-12GM50-E3-V1
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000002852872
Artikelnummer
PEP326161-0034
Herstellernummer
326161-0034
Hersteller
PEP
Extended temperature range, Switching function: Normally closed (NC), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M12, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug, Housing material: brass , white bronze coated, Degree of protection: IP65 / IP66 / IP67 / IP68, Threading: M12 x 1


