PEPPERL+FUCHS FA ITA - PEP306534-0112 NRB20-L3-E2-V1 - 306534-0112

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000003784776
Artikelnummer
PEP306534-0112
Herstellernummer
306534-0112
Hersteller
PEP
Reduction factor 1, magnetic field resistant, Switching function: Normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Construction type: VariKont L ®, Series: VariKont L ®, Operating voltage: 10 ... 30 V DC, Type of voltage: DC, Connection type: Connector plug M12 x 1 , 4-pin, Housing material: GD-ZnAl4Cu1, coated
mounting flange PA6-GF35, Degree of protection: IP67
mounting flange PA6-GF35, Degree of protection: IP67


