PEPPERL+FUCHS FA ITA - PEP304928-100000 UC500-18GS-2EP-IO-V15 - 304928-100000

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000004784997
Artikelnummer
PEP304928-100000
Herstellernummer
304928-100000
Hersteller
PEP
Single head system, IO-Link Interface for process data, parameterization and diagnosis, Programmable via DTM with PACTWARE, Programmable via IrDA (infrared interface), Series: -18GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interfacetype: IO-Link (via C/Q = Pin 4), Interface type: IrDA (infrared interface), Output type: 2 push-pull (4 in 1) outputs, short-circuit protected, reverse polarity protected, UL approval: cULus Listed, Class 2 Power Source