PEPPERL+FUCHS FA ITA - PEP304615-0147 NEB3-6,5M40-E2-PUR - 304615-0147

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
Extended temperature range, Switching function: Normally open (NO), Output type: PNP, Installation: quasi flush, Output polarity: DC, Output type: 3-wire, Construction type: Cylindrical, flat, Series: Cylindrical type, Type of voltage: DC, Connection type: cable PUR , 2 m, Housing material: brass, nickel-plated, Degree of protection: IP65 / IP66 / IP67


