PEPPERL+FUCHS FA ITA - PEP304615-0032 NBB2-8GM25-E3-V3 - 304615-0032

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000003012268
Artikelnummer
PEP304615-0032
Herstellernummer
304615-0032
Hersteller
PEP
Extended temperature range, Switching function: Normally closed (NC), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M8, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC,Connection type: Connector plug M8 x 1 , 3-pin, Housing material: brass, nickel-plated, Degree of protection: IP65 / IP66 / IP67


