PEPPERL+FUCHS FA ITA - PEP296378 NBN40-U1-A2-T
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000004430627
Artikelnummer
PEP296378
Herstellernummer
296378
Hersteller
PEP
Extended temperature range, Switching function: complementary, Output type: PNP, Installation: non-flush, Output polarity: DC, Output type: 4-wire, Construction type: VariKont ®, Series: VariKont ®, Operating voltage: 10 ... 30 V DC, Type of voltage: DC, Connection type: screw terminals, Housing material: PA/metal with epoxy powder coating, Degree of protection: IP68 / IP69K


