Startseite

PEPPERL+FUCHS FA ITA - PEP293431-100023 PXV100Q-F200-B17-V1D

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP293431-100023 PXV100Q-F200-B17-V1D

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Schutzart (IP) - IP67

  • Breite - 70 mm

  • Höhe - 70 mm

  • Tiefe - 50 mm

Packung

  • 1 ST

EAN

2000001128527

Artikelnummer

PEP293431-100023

Herstellernummer

293431-100023

Hersteller

PEP

Schutzart (IP):

IP67

Breite:

70 mm

Höhe:

70 mm

Tiefe:

50 mm

Read head for incident light positioning system, PROFINET interface, Non-contact positioning on Data Matrix code tape, Mechanically rugged: no wearing parts, long operating life, maintenance-free, High resolution and precise positioning, especially for facilities with curves and switch points as well as inclines and declines., Integrated switch, Traverse distance up to 100 km , Output of code quality, Pollution detection