Startseite

PEPPERL+FUCHS FA ITA - PEP277762 UC2000-L2-I-V15 - 277762

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP277762 UC2000-L2-I-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449075280253

Artikelnummer

PEP277762

Herstellernummer

277762

Hersteller

PEP

Single head system, Sensor head bidirectional and rotatable, Function indicators visible from all directions, Quick mounting bracket, Series: -L2, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Interface type: Serial interface (programmingadapter required)
9600 BPS, no parity, 8 data bits, 1 stop bit, Output type: 1 analog output 4 ... 20 mA, UL approval: cULus Listed, General Purpose, CCC approval: CCC approval / marking not required for products rated ≤36 V