PEPPERL+FUCHS FA ITA - PEP264415 PCV100-F200-SSI-V19-6011

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Schutzart (IP) - IP67
Breite - 70 mm
Höhe - 70 mm
Tiefe - 50 mm
Packung
1 ST
EAN
7449075713133
Artikelnummer
PEP264415
Herstellernummer
264415
Hersteller
PEP
Schutzart (IP):
IP67
Breite:
70 mm
Höhe:
70 mm
Tiefe:
50 mm
Read head for incident light positioning system, SSI interface, Non-contact positioning on Data Matrix code tape, Mechanically rugged: no wearing parts, long operating life, maintenance-free, High resolution and precise positioning, especially for facilities with curves and switch points as well as inclines and declines., Travel ranges up to 10 km, in X and Y direction


