PEPPERL+FUCHS FA ITA - PEP261031 NRB15-30GS50-E2-V1 - 261031

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000003301744
Artikelnummer
PEP261031
Herstellernummer
261031
Hersteller
PEP
Reduction factor 1, magnetic field resistant, Switching function: Normally open (NO), Output type: PNP, Installation: flush, Output polarity: DC, Output type: 3-wire, Thread mold: M30, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Connection type: Connector plug M12 x 1 , 4-pin, Housing material: Stainless steel 1.4305 / AISI 303, Degree of protection: IP67


