Startseite

PEPPERL+FUCHS FA ITA - PEP250795 UC10000-F260-UE9R2 - 250795

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP250795 UC10000-F260-UE9R2

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449070658606

Artikelnummer

PEP250795

Herstellernummer

250795

Hersteller

PEP

Single head system, Large sensing range, Adjustable Bracket, Programmable by means of Interface (see accessories) and SONPROG, Series: F260, Rated operating voltage: 24 V DC, Operating voltage: 15 ... 30 V (including ripple)
In supply voltage interval 15 ... 20 V sensitivity reduced to 20% ... 0%, Output type: 2 switch outputs PNP, NC, Output type: 1 voltage output: 0 ... 10 V rising ramp , UL approval: cULus Listed, General Purpose