PEPPERL+FUCHS FA ITA - PEP250790 UC10000-F260-IE8R2 - 250790

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449078874459
Artikelnummer
PEP250790
Herstellernummer
250790
Hersteller
PEP
Single head system, Large sensing range, Adjustable Bracket, Programmable by means of Interface (see accessories) and SONPROG, Series: F260, Rated operating voltage: 24 V DC, Operating voltage: 15 ... 30 V (including ripple)
In supply voltage interval 15 ... 20 V sensitivity reduced to 20% ... 0%, Output type: 2 switch outputs PNP, NO, Output type: 1 current output 4 ... 20 mA rising ramp , UL approval: cULus Listed, General Purpose
In supply voltage interval 15 ... 20 V sensitivity reduced to 20% ... 0%, Output type: 2 switch outputs PNP, NO, Output type: 1 current output 4 ... 20 mA rising ramp , UL approval: cULus Listed, General Purpose


