PEPPERL+FUCHS FA ITA - PEP238397 UC3500-30GM70S-IE2R2-V15 - 238397

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449072889718
Artikelnummer
PEP238397
Herstellernummer
238397
Hersteller
PEP
Ultrasonic diffuse sensor with pivoting transducer, Analog output 4 ... 20 mA, 1 switch output, Synchronization options, Series: -30GM, Rated operating voltage: 24 V DC, Operating voltage: 20 ... 30 V DC (including ripple), Interface type: Infrared, Output type: 1 switch output PNP, NO ( NC contact programmable ), Output type: 1 current output 4 ... 20 mA , ascending/descending programmable, UL approval: cULus Listed, Class 2 Power Source