Startseite

PEPPERL+FUCHS FA ITA - PEP238389 UC6000-30GM70-IE2R2-V15 - 238389

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP238389 UC6000-30GM70-IE2R2-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449070040142

Artikelnummer

PEP238389

Herstellernummer

238389

Hersteller

PEP

Ultrasonic direct detection sensor, Analog output 4 ... 20 mA, 1 switch output, Synchronization options, Series: -30GM, Rated operating voltage: 24 V DC, Operating voltage: 20 ... 30 V DC (including ripple), Interface type: Infrared, Output type: 1 switch output PNP, NO ( NC contact programmable ), Output type: 1 current output 4 ... 20 mA , ascending/descending programmable, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V