Startseite

PEPPERL+FUCHS FA ITA - PEP238379 UC500-30GM70S-2E2R2-V15

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP238379 UC500-30GM70S-2E2R2-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000004134242

Artikelnummer

PEP238379

Herstellernummer

238379

Hersteller

PEP

Ultrasonic diffuse sensor with pivoting transducer, 2 switch outputs, Synchronization options, Temperature compensation, Series: -30GM, Rated operating voltage: 24 V DC, Operating voltage: 12 ... 30 V DC (including ripple), Interface type: Infrared, Output type: 2 switch outputs PNP, NO ( NC contact programmable ), UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin