PEPPERL+FUCHS FA ITA - PEP236997 PCV100-F200-R4-V19

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Schutzart (IP) - IP67
Breite - 70 mm
Höhe - 70 mm
Tiefe - 50 mm
Packung
1 ST
EAN
7449074740789
Artikelnummer
PEP236997
Herstellernummer
236997
Hersteller
PEP
Schutzart (IP):
IP67
Breite:
70 mm
Höhe:
70 mm
Tiefe:
50 mm
Read head for incident light positioning system, RS-485 interface, Non-contact positioning on Data Matrix code tape, Travel ranges up to 10 km, in X and Y direction, Mechanically rugged: no wearing parts, long operating life, maintenance-free, High resolution and precise positioning, especially for facilities with curves and switch points as well as inclines and declines.


