PEPPERL+FUCHS FA ITA - PEP233900 PSE4-SC-01

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449074912407
Artikelnummer
PEP233900
Herstellernummer
233900
Hersteller
PEP
Safety control unit, For evaluating safety thru-beam sensors PSE4-SL, Safety category 4 according to EN61496-1, 24 V DC supply voltage, 2 safe output contacts, Performance level PLe (EN13849-1) is attainable, Component of PSE4 modular system, Number of channels: 1-channel, Performance level (PL): PL e, Category: Cat. 4, Operating voltage: 24 V DC +20/-10 %, Connection: screw terminals , Cable cross-section 0.2 ... 2.5 mm2


