PEPPERL+FUCHS FA ITA - PEP233240 UB400-F77-E2-V31 - 233240

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449075680787
Artikelnummer
PEP233240
Herstellernummer
233240
Hersteller
PEP
Ultrasonic direct detection sensor, Miniature design, Program input, Degree of protection IP67, Series: -F77, Rated operating voltage: 24 V DC, Operating voltage: 20 ... 30 V DC , ripple 10 %SS ; 12 ... 20 V DC sensitivity reduced to 90 %, Output type: 1 switch output PNP, NO, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: M8 x 1 connector , 4-pin, Housing: Polycarbonate