PEPPERL+FUCHS FA ITA - PEP223317 NBB20-L2-A2-V1-M - 223317

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000002669159
Artikelnummer
PEP223317
Herstellernummer
223317
Hersteller
PEP
Extended temperature range, Switching function: complementary, Output type: PNP, Installation: flush, Output polarity: DC, Output type: 4-wire, Construction type: VariKont L ®, Series: VariKont L ®, Operating voltage: 10 ... 60 V DC, Type of voltage: DC, Ambient temperature: -40 ... 85 °C (-40 ... 185 °F)
, Connection type: Connector plug, Housing material: PA-GF35, Degree of protection: IP69K, Threading: M12 x 1
, Connection type: Connector plug, Housing material: PA-GF35, Degree of protection: IP69K, Threading: M12 x 1


