PEPPERL+FUCHS FA ITA - PEP221418 NDP-KE2-8E2-FP - 221418

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000003661176
Artikelnummer
PEP221418
Herstellernummer
221418
Hersteller
PEP
Inductive transmitter system; Operating voltage: 24 V DC ± 10 %; Number of signal channels: 8; Current consumption: max. 1000 mA; Input type: Activation input signal level: ≥ 15 V = active,; ≤ 3 V inactive; Output type: 1 Status output (high with proper transfer); and 8 Switch outputs PNP, NO. (switched high) ,; overload and short-circuit resistant; Degree of protection: IP20; Installation: DIN rail mounting


