PEPPERL+FUCHS FA ITA - PEP220353 UB300-18GM40A-I-V1 - 220353

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449077091406
Artikelnummer
PEP220353
Herstellernummer
220353
Hersteller
PEP
Single head system, Short design, 40 mm, Function indicators visible from all directions, Analog output 4 mA ... 20 mA, Series: -18GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 4 ... 20 mA, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated