PEPPERL+FUCHS FA ITA - PEP191238 UC500-30GM-IUEP-IO-V15 - 191238

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000000157474
Artikelnummer
PEP191238
Herstellernummer
191238
Hersteller
PEP
Single head system, IO-Link interface for service and process data, Programmable via DTM with PACTWARE, Switch output and analog output, Series: -30GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS
15 ... 30 V voltage output, Interfacetype: IO-Link, Output type: 1 push-pull (4 in 1) output, short-circuit protected, reverse polarity protected
Current output 4 mA ... 20 mA or
voltage output 0 V ... 10 V configurable, UL approval: cULus Listed, Class 2 Power Source
15 ... 30 V voltage output, Interfacetype: IO-Link, Output type: 1 push-pull (4 in 1) output, short-circuit protected, reverse polarity protected
Current output 4 mA ... 20 mA or
voltage output 0 V ... 10 V configurable, UL approval: cULus Listed, Class 2 Power Source


