PEPPERL+FUCHS FA ITA - PEP191142 PMI210-F110-IU-V1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Funktionsprinzip - induktiv
Spannungsart - DC
Bemessungsbetriebsspannung - 18...30 V
Packung
1 ST
EAN
7449078789081
Artikelnummer
PEP191142
Herstellernummer
191142
Hersteller
PEP
Funktionsprinzip:
induktiv
Spannungsart:
DC
Bemessungsbetriebsspannung:
18...30 V
Analog output 0 V ... 10 V/4 mA ... 20 mA, Measuring range 0 ... 210 mm, Switching element function: analog, current or voltage output, Output polarity: DC, Operating voltage: 18 ... 30 V DC, Type of voltage: DC, Output type: 1 current output: 4 ... 20 mA
1 voltage output: 0 ... 10 V, UL approval: cULus Listed, General Purpose, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: 4-pin, M12 x 1 connector, Degree of protection: IP65
1 voltage output: 0 ... 10 V, UL approval: cULus Listed, General Purpose, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: 4-pin, M12 x 1 connector, Degree of protection: IP65


