Startseite

PEPPERL+FUCHS FA ITA - PEP182234 UB200-12GM-E5-V1 - 182234

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP182234 UB200-12GM-E5-V1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449077496300

Artikelnummer

PEP182234

Herstellernummer

182234

Hersteller

PEP

Single head system, Switching output, Very small unusable area, 5 different output functions can be set, Series: -12GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 switch output PNP Normally open/closed , programmable, ULapproval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated