PEPPERL+FUCHS FA ITA - PEP182113 SB4 MODULE 4MD - 182113

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449071282480
Artikelnummer
PEP182113
Herstellernummer
182113
Hersteller
PEP
Muting module, 4 sensor channels, Double muting, Continuous muting with no time limit, Emergency muting for the correction of the material jam, Operating mode can be selected by means of DIP switches, Safety Integrity Level (SIL): SIL 3, Performance level (PL): PL e, Category: Cat. 4, Operating voltage: 24 V DC ± 20 % ,
24 V DC ± 20 % , via SB4 Housing, Connection: screw terminals , lead cross section 0.2 ... 2 mm2
24 V DC ± 20 % , via SB4 Housing, Connection: screw terminals , lead cross section 0.2 ... 2 mm2


