PEPPERL+FUCHS FA ITA - PEP181191 KFU8-FSSP-1.D - 181191

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Analogausgang 0 mA ... 20 mA - nein
Analogausgang 4 mA ... 20 mA - nein
Mit Schaltausgang - nein
Analogausgang 0 V ... 10 V - nein
Packung
1 ST
EAN
7449078889934
Artikelnummer
PEP181191
Herstellernummer
181191
Hersteller
PEP
Analogausgang 0 mA ... 20 mA:
nein
Analogausgang 4 mA ... 20 mA:
nein
Mit Schaltausgang:
nein
Analogausgang 0 V ... 10 V:
nein
Limit frequency 40 kHz, Voltage or current ouptput, Incrementing output
(Spacing factor 1 ... 9999), Multi-range power pack, 2-, 3-, 4-wire and NAMUR sensors as well as rotary encoder connectable, Rated voltage: 200 ... 230 V AC ; 100 … 130 V AC; 50/60 Hz
20 VDC ... 30 VDC, Connectable sensor types: NAMUR sensors according to DIN EN 60947-5-6, Connection: terminals 7+, 13- sensor supply
terminals 14, 15 NPN/PNP input (galvanically isolated)
(Spacing factor 1 ... 9999), Multi-range power pack, 2-, 3-, 4-wire and NAMUR sensors as well as rotary encoder connectable, Rated voltage: 200 ... 230 V AC ; 100 … 130 V AC; 50/60 Hz
20 VDC ... 30 VDC, Connectable sensor types: NAMUR sensors according to DIN EN 60947-5-6, Connection: terminals 7+, 13- sensor supply
terminals 14, 15 NPN/PNP input (galvanically isolated)


