PEPPERL+FUCHS FA ITA - PEP133978 UB500-F42-I-V15
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000003081660
Artikelnummer
PEP133978
Herstellernummer
133978
Hersteller
PEP
Single head system, Analog output 4 mA ... 20 mA, Extremely small unusable area, TEACH-IN, Series: -F42, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 4 ... 20 mA, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin, Housing: ABS