Startseite

PEPPERL+FUCHS FA ITA - PEP133054 UB500-18GM75-I-V15 - 133054

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP133054 UB500-18GM75-I-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449079938549

Artikelnummer

PEP133054

Herstellernummer

133054

Hersteller

PEP

Single head system, Analog output 4 mA ... 20 mA, Measuring window adjustable, Selectable sound lobe width, Series: -18GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 4 ... 20 mA, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin, Housing: brass, nickel-plated