Startseite

PEPPERL+FUCHS FA ITA - PEP133053 UB500-18GM75-E5-V15 - 133053

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP133053 UB500-18GM75-E5-V15

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449079161244

Artikelnummer

PEP133053

Herstellernummer

133053

Hersteller

PEP

Single head system, Switching output, 5 different output functions can be set, Selectable sound lobe width, Series: -18GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 switch output PNP Normally open/closed , programmable,UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin, Housing: brass, nickel-plated