PEPPERL+FUCHS FA ITA - PEP120343 UB400-12GM-U-V1 - 120343

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
2000000111957
Artikelnummer
PEP120343
Herstellernummer
120343
Hersteller
PEP
Single head system, Analog output 0 ... 10 V, Measuring window adjustable, Program input, Series: -12GM, Operating voltage: 15 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 0 ... 10 V, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated