PEPPERL+FUCHS FA ITA - PEP114846 UB400-12GM-E5-V1

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449072796214
Artikelnummer
PEP114846
Herstellernummer
114846
Hersteller
PEP
Single head system, Switching output, 5 different output functions can be set, Program input, Series: -12GM, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 switch output PNP Normally open/closed , programmable, UL approval: cULus Listed, Class 2 Power Source, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 4-pin, Housing: brass, nickel-plated