PEPPERL+FUCHS FA ITA - PEP108162 UB2000-F54-I-V15 - 108162

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7449079242264
Artikelnummer
PEP108162
Herstellernummer
108162
Hersteller
PEP
Single head system, Analog output 4 mA ... 20 mA, Measuring window adjustable, Program input, Series: -F54, Operating voltage: 10 ... 30 V DC , ripple 10 %SS, Output type: 1 analog output 4 ... 20 mA, UL approval: cULus Listed, General Purpose, CCC approval: CCC approval / marking not required for products rated ≤36 V, Connection type: Connector plug M12 x 1 , 5-pin, Housing: ABS