Startseite

PATLITE EUROPE GMBH - PMHWEP-502-RYGBC COLONNA LUMINOSA DA PARETE BIANCA 5 COLO - WEP-502-RYGBC

KopierenKopieren
PATLITE EUROPE GMBH - PMHWEP-502-RYGBC COLONNA LUMINOSA DA PARETE BIANCA 5 COLO

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000006018700

Artikelnummer

PMHWEP-502-RYGBC

Herstellernummer

WEP-502-RYGBC

Hersteller

PMH

The WE series signal towers have been designed in half-moon shaped enclosure. This allows for the body to be mounted directly to the wall/equipment without the need for a mounting bracket and extension pole.Features and Conformity Standards, W: 90mm/D: 37.5mm/H: 237mm, Clear lens, 24VDC/24VAC, red/amber/green/blue/white, continuous/flashing, Light gray, Direct mount, Cable, IP65, Conforms to the CE /UKCA requirements, UL Recognized Components (File No. E215660), UL 508, CSA-C22.2 No.14, RoHS Directive (EN IEC 63000)